Motion
CSAS10N
SOCKET SET 10PC 1/4IN DR
MI ITEM #07359401
MFR #CSAS10N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOCKET SET 10PC 1/4IN DR
MI ITEM #07359401
MFR #CSAS10N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSAS10N 10 PC,1/4" DRIVE 6PT SOCKET

Specifications

  • Material
    Alloy Steel
  • Warranty
    Standard Limited Lifetime
  • Number Of Pieces
    10
  • ASME Spec
    Meets or Exceeds
  • Number Of Points
    6
  • Tool Type
    Deep
  • Measurement Type
    Inch
  • Size Range
    1/2 in, 5/32 in
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text