Motion
CSAS8N
STD SAE SOCKET SET 10PC 5/32-1/2IN 1/4DR
Mi Item #07359406
MFR #CSAS8N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STD SAE SOCKET SET 10PC 5/32-1/2IN 1/4DR
Mi Item #07359406
MFR #CSAS8N

Mfr description
CSAS8N 10 PC,1/4" DRIVE 6PT SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    1/2 in, 0.156 in
  • Socket Depth
    Standard

Details

  • Case Type
    Tools Only
  • Finish Coating
    Nickel Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    10
  • Number Of Points
    6
  • Tool Type
    Standard
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)