Motion
CDS11N
Non-Impact Socket - 1/4 in Drive Size, 4 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07359430
MFR #CDS11N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 4 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07359430
MFR #CDS11N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDS11N 1/4" DRIVE,4MM SOCKET,6PT

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    4 mm
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    0.8800 in
  • UPC_NO
    037103316905
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text