Motion
CDS48N
Non-Impact Socket - 3/8 in Drive Size, 18 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07359448
MFR #CDS48N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 18 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07359448
MFR #CDS48N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.0000 in
  • Socket Size
    18 mm

Details

  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    037103317476

Overview

Mfr description
CDS48N 3/8" DRIVE,18MM SOCKET,12PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought