Motion
CDS75N
Non-Impact Socket - 1/2 in Drive Size, 15 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
Mi Item #07359452
MFR #CDS75N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 15 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
Mi Item #07359452
MFR #CDS75N

Mfr description
CDS75N 1/2" DRIVE,15MM SOCKET,12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5000 in
  • Socket Size
    15 mm

Details

  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    037103317940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)