Motion
CDS79N
Non-Impact Socket - 1/2 in Drive Size, 19 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07359462
MFR #CDS79N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 19 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07359462
MFR #CDS79N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDS79N 1/2" DRIVE,19MM SOCKET,12PT

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    19 mm
  • Socket Points
    12 PT
  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    1.5000 in
  • UPC_NO
    037103317988
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text