Motion
CA2G50-300Z
Tie Rod Air Cylinder - 50 mm Bore, 300 mm Stroke
MI ITEM #07359562
MFR #CA2G50-300Z
Price$158.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 50 mm Bore, 300 mm Stroke
MI ITEM #07359562
MFR #CA2G50-300Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.35/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    300 mm

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Head Flange
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube

Overview

Mfr description
CA2G50-300Z PNEUMATIC CYLINDER, DOUBLE
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought