Motion
ZPT40HBS-A14
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #07359607
MFR #ZPT40HBS-A14
List Price$32.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #07359607
MFR #ZPT40HBS-A14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.60/each for your price

Overview

Mfr description
ZPT40HBS-A14 VACUUM PAD
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Mounting Thread Size
    Male Thread, M14 x 1
  • Pad Diameter
    40 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy Duty, Bellows
  • Overall Weight
    72 g
  • Weight
    72 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text