Motion
C145T17XC6A

LEESON ELECTRIC
C145T17XC6A

Explosion Proof / Hazardou Location Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145TC Frame, EPFC Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
Mi Item #07359729
MFR #C145T17XC6A
Price$2,545.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C145T17XC6A

Explosion Proof / Hazardou Location Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145TC Frame, EPFC Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
Mi Item #07359729
MFR #C145T17XC6A

Mfr description
122175.00,2HP,145TC,1800RPM,3PH,EPFC
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Meets T3B temperature code with a maximum surface temperature of 329° F.
  • Permanently lubricated, sealed bearings extend the lifetime of the motor.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,545.20/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145TC
  • Motor Length Less Shaft
    9.31 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    16.5000 in
  • Overall Length C Dimension
    16.50 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    54.20 lbs

Details

  • 2D Drawing
  • Additional Details
    Squirrel Cage Inverter Rated;Thermostat;Round Mounting;Rolled Steel Frame;Ul Listed And Csa Certified
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1760 rpm
  • Country of Origin
    Mexico
  • Description
    Explosion Proof Motor, 2 & 1.50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 145TC Frame, EPFC
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.00 / 3.00 A
  • Full Load Efficiency
    86.50 %
  • Full Load Torque
    6 ft-lbs
  • Group & Class
    DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    N
  • kW
    1.50 kW
  • Manufacturer Catalog Number
    122175.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720047002
  • Maximum Speed
    1760 rpm
  • Model
    145T17XC6A
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Thermostat
  • Power Rating
    2 hp
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • UPC_NO
    691720047002
  • Voltage
    230/460 V
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)