Motion
156M0100N4A

MA FORD MFG
156M0100N4A

156M0100N4A
MI ITEM #07359771
MFR #156M0100N4A
List Price$75.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
156M0100N4A

156M0100N4A
MI ITEM #07359771
MFR #156M0100N4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.07/each for your price

Overview

Mfr description
15427 156M0100N4A 1MM BALL END MILL
  • Precise radius tolerance for finishing of critical 3D features
  • 2 flute ball nose
  • 20° helix,ALtima® 52 coating for excellent head & wear resistance in high HRC materials.

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima® 52
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    20 °
  • Spiral Cut
    RH
  • Spherical End
    Spherical
  • Overall Length
    50 mm
  • Shank Type
    Straight
  • Length Type
    Stub
  • Series
    156
  • Neck Diameter
    0.96 mm
  • Variable Helix
    no
  • Variable Index
    no
  • Material
    Carbide
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text