Specifications
Dimensions
- Cylinder Size40 mm
Details
- Country of OriginJP
- Hardware TypeSeal Kit
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Repairable Air Cylinders
- SeriesCM2
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)