Specifications
Details
- Country of OriginUS
- For Use With SeriesSY5000
- Manufacturer Product Page
- Mounting TypeLonger than Standard DIN Rail
- Number Of Stations5
- SeriesSY
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)