Motion
EL8320012.00

GROVE GEAR
EL8320012.00

Right Angle Helical-Hypoid Speed Reducer - EL Series, Worm Gear Type, Single, 3.2500 in Center Distance, 25:1 Ratio, 0.8750 in Input Dia., Solid Shaft Input, 1.6250 in Output Dia., Solid Output
MI ITEM #07360223
MFR #EL8320012.00
Price$4,948.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8320012.00

Right Angle Helical-Hypoid Speed Reducer - EL Series, Worm Gear Type, Single, 3.2500 in Center Distance, 25:1 Ratio, 0.8750 in Input Dia., Solid Shaft Input, 1.6250 in Output Dia., Solid Output
MI ITEM #07360223
MFR #EL8320012.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,948.55/each

Specifications

Dimensions

  • Center Distance  
    3.2500 in
  • Housing Dimensions
    (L) 8.0000 in x (H) 6.9380 in x (W) 6.2500 in
  • Input Size
    0.8750 in
  • Output Size
    1.6250 in
  • Ratio
    25:1
  • Service Factor
    1.00
  • Weight
    47.00 lbs

Details

  • Bevel Gear Type
    Worm
  • Housing Material
    Aluminum
  • Input Horsepower
    4.3730 hp
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662959042076
  • Mounting Type
    Base Mounted
  • Output RPM
    70 rpm
  • Output Torque
    3360
  • Output Type
    Solid
  • Overhung Load Capacity
    2170 lb
  • Reduction
    Single
  • Series
    EL

Overview

Mfr description
EL-B832-25-R 800 SERIES ALUMINUM RIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought