Motion
AMTE-M-H-M5
M5 Port Size, 71 dB Noise Reduction, 91 L/min Flow Rate
Mi Item #07360360
MFR #AMTE-M-H-M5
Price$3.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5 Port Size, 71 dB Noise Reduction, 91 L/min Flow Rate
Mi Item #07360360
MFR #AMTE-M-H-M5

Mfr description
1206621 AMTE-M-H-M5 SILENCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.82/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Flow Rate
    91 L/min
  • Noise Reduction
    71 dB
  • Operating Medium
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)