Motion
7100122768

3M
7100122768

Sanding & Finishing Belt - 36 Grit, Precision Shaped Ceramic Material, Polyester Cloth Backing Material, 18 in Belt Length, 1/2 in Belt Width
MI ITEM #07360478
MFR #7100122768
Price$5.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100122768

Sanding & Finishing Belt - 36 Grit, Precision Shaped Ceramic Material, Polyester Cloth Backing Material, 18 in Belt Length, 1/2 in Belt Width
MI ITEM #07360478
MFR #7100122768

Mfr description
87317 1/2 X 18 BELT 36+ 784F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain blend provides significantly longer life than comparable aluminum oxide belts
  • Proprietary mineral provides consistent, faster results on medium pressure applications, helping to improve productivity and throughput
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.56/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Overall Length
    18 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring, Finishing, Grinding, Polishing
  • Backing Material
    Polyester Cloth
  • Color
    Red
  • Grit Number
    36
  • Manufacturer Stock Number
    7100122768
  • Manufacturer Upc Number
    00051125873178
  • Product Types
    Cloth Belt
  • UPC_NO
    00051125873178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)