Motion
558/XXL
Leather Palm Glove with Canvas Back - XXL or Size 11, Split Cowhide Leather, Economy Grade, Cotton Lined, Blue
Mi Item #07360584
MFR #558/XXL
Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - XXL or Size 11, Split Cowhide Leather, Economy Grade, Cotton Lined, Blue
Mi Item #07360584
MFR #558/XXL

Mfr description
558 XXL LEATHER PALM GLOVES
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.90/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Color
    Blue
  • Description
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Description Keyword
    Leather Palm Gloves
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material Type
    Leather Palm Gloves - Canvas Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)