Motion
GTFE400X100
Industrial Hose - 4 in Inner Diameter, 4 psi Working Pressure
MI ITEM #07360592
MFR #GTFE400X100
Price$21.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 4 in Inner Diameter, 4 psi Working Pressure
MI ITEM #07360592
MFR #GTFE400X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.02/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4 in

Details

  • Additional Details
    With embedded grounding wire Made in the USA
  • Color
    Transparent
  • Manufacturer Upc Number
    822353065099
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    GTFE™ Series Food Grade PVC Ducting/Material Handling Hose with Grounding Wire
  • Typical Applications
    Ducting, ventilation and fume removal, Food grade blower and ducting systems, Material handling - light duty, Pharmaceutical product transfer
  • UPC_NO
    822353065099
  • Working Pressure
    4 psi

Overview

Mfr description
GTFE400 X 100 HOSE
  • Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Exposed rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought