Motion
169-0033-001
Hydraulic Geroler Disc Valve Motor - 4000 - Standard, 393.8 cm³/r Max Geometric Displacement
MI ITEM #07360953
MFR #169-0033-001
Price$2,353.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 4000 - Standard, 393.8 cm³/r Max Geometric Displacement
MI ITEM #07360953
MFR #169-0033-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,353.82/each

Specifications

Dimensions

  • Continuous Torque
    7081 in
  • Motor Port Size
    1/2–14 BSPP
  • Overall Height
    4.28 in
  • Overall Length
    11.37 in
  • Overall Width
    4.28 in

Details

  • Actual Mounting Flange
    Standard, 4 Bolt; 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 106.4 [4.19] Dia. Bolt Circle.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    G 1/2 BSP Straight Thd Ports - End Ports
  • Continuous Flow Rate
    75 L/min
  • Displacement
    24.03 in³/r
  • Intermittent Pressure
    170 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    188 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    20 gpm
  • Maximum RPM-Continuous
    155 rpm
  • Motor Port Type
    British Standard Pipe
  • Mounting Type
    4-Bolt Flange - 3.25 in Pilot
  • Port Configuration
    G 1/2 BSP Straight Thd Ports - End Ports
  • Port Orientation
    End Ports
  • Seal Type
    None
  • Series
    4000 - Standard
  • Shaft Type
    Straight

Overview

Mfr description
169-0033-001 4KC MOTOR PAINTED BLACK
  • Shuttle valve with back-pressure relief valve
  • Higher bearing capacity than the 2000 Series
  • Torque of the 4000 Series.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought