Specifications
Dimensions
- Size2XL
Details
- ColorLime
- Country of OriginCHN
- Description8925 2XL Lime Class E Thermal Pants
- Group & ClassHi-Vis Apparel
- Includes1 Pair of Pants
- Product LineGloWear
- SeriesPants, Bibs, Gaiters
- UPC_NO720476244561
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)