Overview
Mfr description
8925 CLASS E THERMAL PANTS, LIME, 3XL
- Class E Thermal Pants: Breathable 3M Thinsulate warmth and waterproof comfort.
Specifications
- Size3XL
- ColorLime
- Product LineGloWear
- Description8925 3XL Lime Class E Thermal Pants
- Group & ClassHi-Vis Apparel
- Includes1 Pair of Pants
- SeriesPants, Bibs, Gaiters
- UPC_NO720476244578
- Country of OriginCHN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data