Motion
J555041-8BL-2S

PROTO TOOLS
J555041-8BL-2S

Tool Chest - 8 Drawers, 50 in Wide, 25-1/4 in Deep, 41 in High, Roller Cabinet
MI ITEM #07361013
MFR #J555041-8BL-2S
List Price$7,415.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J555041-8BL-2S

Tool Chest - 8 Drawers, 50 in Wide, 25-1/4 in Deep, 41 in High, Roller Cabinet
MI ITEM #07361013
MFR #J555041-8BL-2S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$7,415.04/each for your price

Overview

Mfr description
J555041-8BL-2S WORKSTATION
  • Cubic inch capacity is 18,920.
  • Made of 14, 16 and 18 gauge steel.
  • Ball bearing track slides.
  • 125-lbs
  • capacity (250-lbs
  • for drawers with 2 sets of slides)
  • Adjustable detents 12 to 24-lbs
  • pull force
  • Heavy-duty locks with tubular key.
  • ReceSed aluminum extruded drawer pulls.
  • 100% full extension drawers.
  • Vinyl top and drawer liners included.
  • 6 in x 2 in Poly casters - 900 lbs./caster.

Specifications

  • Number Of Drawers
    8
  • Width
    50 in
  • Depth
    25-1/4 in
  • Height
    41 in
  • Weight
    562.50 lbs
  • UPC_NO
    662679152758

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text