Motion
186  40/1 L WR 56C 1.000

HUB CITY INC
186 40/1 L WR 56C 1.000

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #07361109
MFR #186 40/1 L WR 56C 1.000
Your Price$2,222.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
186 40/1 L WR 56C 1.000

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #07361109
MFR #186 40/1 L WR 56C 1.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,222.44/each(List $2,666.93)

Overview

Mfr description
0230-01682 WORM GEAR REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Viton® Seals

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single
  • Ratio
    40:1
  • Max Input Horsepower
    0.550 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand or Right Hand
  • Style
    L
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    43.8 rpm
  • Maximum Output Torque
    540 in-lbs
  • Service Factor
    1.0
  • Series
    180PCX
  • Manufacturer Reducer Size
    186
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=40/1|STYLE=L|FS=56C|OD=2
  • Manufacturer Catalog Number
    0230-01682
  • Manufacturer Upc Number
    662798924120
  • UPC_NO
    662798924120
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    18.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text