Specifications
Dimensions
- Inlet Outlet Port Sizes3/8 in
- Weight5 lbs
Details
- Air Exhaust3/8 NPT
- Air Inlet1/4 NPT
- Ball MaterialEPDM
- Center Section MaterialPolypropylene
- Check Seat MaterialPolypropylene
- Description Keyword1/4 in NPT/BSP Hybrid Ports
- Diaphragm MaterialSantoprene®
- Duty TypeIntermittent
- Hardware MaterialStainless Steel
- Inlet Outlet Port TypeBSPT, NPT
- Max Pressure120 psi
- Max Solids1/4 in Dia.
- Maximum Flow Rate9 gpm
- O Ring MaterialEPDM
- PortingSuction Right / Discharge Right
- Suction LiftDry - 17.00 ft, Wet - 30.00 ft
- Supp Product Iom Eng Link
- Type DesignNon-Metallic Clamped
- Wet End Repair KitSWE-038-SEXE-P
- Wetted MaterialsPolypropylene
Overview
Mfr description
S038-SQP-SEPE-S70 PUMP