Motion
X5P4B
Explosion Proof (Hazardous Location) Motor - 5 hp, 900 rpm, 3 ph, 230/460 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 885 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07361282
MFR #X5P4B
List Price$6,174.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof (Hazardous Location) Motor - 5 hp, 900 rpm, 3 ph, 230/460 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 885 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07361282
MFR #X5P4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,174.75/each for your price

Overview

Mfr description
LE 5 HP 8P 254T X5P4B 60 230/460 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    254T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    885 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    86.5 %
  • Motor Poles
    8
  • Description
    Nidec Motor Corporation's U.S. Motors® brand hazardous location motors are designed for use on pumps, compressors, fans, conveyors and tools for hazardous location applications. These motors are built to contain explosions inside the motor casing and prevent ignition outside the motor by containing sparks, flashing and explosions. Our hazardous location motors are ideal for applications typically found in oil and gas, industrial paint and coating and grain processing operations. U.S. Motors® brand hazardous location motors meet industry expectations for service standards and quality. Our three-phase motors include NEMA Premium® efficiency, a 1.0 or 1.15 service factor (as applicable) and meet other NEMA standard requirements. We know your company takes health and safety seriously, and our hazardous location motors conform to industry regulations to help keep working conditions safe. Our engineering teams design innovative and efficient hazardous location motors and can also specifically customize solutions to fit your hazardous location needs in the event one of our stock motors doesn't quite meet your unique specifications.
  • Overall Length C Dimension
    25.6 in
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    300 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382119218
  • UPC_NO
    786382119218
  • Model
    FR44
  • Max Allowable Current
    9 A, 18 A
  • Product Types
    AC Motors
  • Torque
    29.6 ft-lbs
  • Opposite Drive End Bearing
    6207-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text