Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/2 hp, 1000 rpm, 1 ph, 115 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1050 rpm Base, Continuous Air Over
MI ITEM #07361284
MFR #6630RS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FHP 1/2 HP 10P 48Y 6630RS 50 & 60 115 V

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1000 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48Y
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1050 rpm
  • Duty Condition Type
    Continuous Air Over
  • Thermal Protection
    Electronically Protected
  • Motor Poles
    10
  • Number Of Speeds
    VAR
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Insulation Class
    B
  • Standards Met
    EE, NEMA Premium
  • Weight
    12 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382101824
  • UPC_NO
    786382101824
  • Model
    M055ENM1175015B
  • Max Allowable Current
    6.4 A, 6.5 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text