Overview
Mfr description
FHP 1/2 / 1/3 HP 10P 48Y 6631TS 50 & 60
Specifications
- Motor Phase1 ph
- Motor Horsepower1/2 hp / 1/3 hp
- Country of OriginMEX
- Synchronous Rpm1000 rpm
- Motor Supply Voltage208-230 V
- Frame Size48Y
- Enclosure TypeOAO (Open Air-Over)
- Frequency Rating50/60 Hz
- Base RPM1050 rpm
- Duty Condition TypeContinuous Air Over
- Thermal ProtectionElectronically Protected
- Motor Poles10
- Number Of SpeedsVAR
- DescriptionExtend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
- Overall Length C Dimension11.7 in
- Insulation ClassB
- Standards MetEE, NEMA Premium
- Weight12 lbs
- Harmonization Code8501.40.3040
- Manufacturer Upc Number786382112356
- ModelM055ETC1254012B
- Max Allowable Current3.7 to 4 A, 4.3 to 4.6 A
- Product TypesAC Motors
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data