Motion
6220C2P5

NTN
6220C2P5

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Without Snap Ring
Mi Item #07361419
MFR #6220C2P5
Price$1,089.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6220C2P5

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Without Snap Ring
Mi Item #07361419
MFR #6220C2P5

Mfr description
6220C2P5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,089.70/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Weight
    6.812 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    6220C2P5
  • Long Description
    The 6220C2P5 is a 100 mm bore radial deep groove ball bearing with 180 mm outer diameter for heavy-load industrial applications.
  • Manufacturer Catalog Number
    6220C2P5
  • Manufacturer Upc Number
    4547359373110
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359373110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)