Specifications
Dimensions
- SizeGreen - 3XL in-oz
Details
- Capacity400 lb
- Chest Strap BuckleMating
- D Ring LocationsBack
- Leg Strap BuckleMating
- Standards MetANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
- Style ApplicationFull Vest
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)