Motion
66623399192

NORTON ABRASIVES
66623399192

Flap Disc - 5/8 in Threaded Arbor, Type 29, 7 in Disc Diameter, 24 Grit, 8600 RPM
MI ITEM #07361729
MFR #66623399192
List Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399192

Flap Disc - 5/8 in Threaded Arbor, Type 29, 7 in Disc Diameter, 24 Grit, 8600 RPM
MI ITEM #07361729
MFR #66623399192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.85/each for your price

Overview

Mfr description
66623399192 TY29 5"X5/8-11 THD 080 ZRB F

Specifications

  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    24
  • Max Rpm
    8600 rpm
  • UPC_NO
    66623399192
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8 in Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text