Overview
Mfr description
0313RGLDXLG INS GOATSKIN LEATHER GLOVE
Specifications
- Glove SizeXL or Size 10
- Material TypeLeather Palm Gloves
- Leather Material TypeTop Grain Goatskin Leather
- Leather GradeNo Grade Listed
- Weight0.5392 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data