Overview
Mfr description
0313RGLDLAR INS GOATSKIN LEATHER GLOVE
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves
- Leather Material TypeLeather
- Leather GradeNo Grade Listed
- ColorGold
- Weight0.5049 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data