Motion
BP15T215S

TIMKEN
BP15T215S

Backing Plate - 2-15/16 in Bore, Cast Steel Material
Mi Item #07361854
MFR #BP15T215S
Price$295.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
BP15T215S

Backing Plate - 2-15/16 in Bore, Cast Steel Material
Mi Item #07361854
MFR #BP15T215S

Mfr description
BP15T215S BACKING PLATE WITH TEFLON SEAL
  • Designed to provide a continuous seal against the rear of the squared flange housing for elimination of contamination ingress from all sides
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$295.29/each

Specifications

Dimensions

  • Bolt Size
    3/4 in
  • Bore Diameter
    2-15/16 in
  • Overall Width
    0.6300 in
  • Weight
    8.8 lbs

Details

  • Housing Material
    Cast Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450432719
  • Material
    Cast Steel
  • Mounting Type
    2-Bolt Base
  • Product Type
    Backing Plates
  • UPC_NO
    883450432719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)