Motion
PD01P-HKS-KTT-A

ARO CORP
PD01P-HKS-KTT-A

Air Operated Diaphragm Pump - 5.3 gpm Max, 125 psi Max, 1/4 in, 3/4 in-14 Inlet / Outlet, PTFE Ball, Polypropylene Center Section, PVDF Check Seat, PTFE Diaphragm
MI ITEM #07361894
MFR #PD01P-HKS-KTT-A
Price$1,123.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD01P-HKS-KTT-A

Air Operated Diaphragm Pump - 5.3 gpm Max, 125 psi Max, 1/4 in, 3/4 in-14 Inlet / Outlet, PTFE Ball, Polypropylene Center Section, PVDF Check Seat, PTFE Diaphragm
MI ITEM #07361894
MFR #PD01P-HKS-KTT-A

Mfr description
PD01P-HKS-KTT-A DIAPHRAGM PUMP
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,123.53/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in-14, 1/4 in

Details

  • Air Inlet
    1/4 - 18 PTF SAE Short
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Check Seat Material
    PVDF
  • Diaphragm Material
    PTFE
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    BSPT, NPTF
  • Instruction Manual
  • Max Pressure
    125 psi
  • Maximum Flow Rate
    5.3 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)