Overview
Mfr description
37501085 VERSATOUCH 37501 SIZE 8, 5
- Open cuffs for better ventilation ,helping to keep the hands cooler
- Suitable for contact with food products
- Good dexterity
Specifications
- Glove SizeLarge
- MaterialNitrile
- Thickness8 mil
- ColorBlue
- Latex FreeYes
- Cuff TypeGauntlet
- Food GradeFood Grade
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data