Motion
SPM-27HTA

SEALMASTER
SPM-27HTA

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07362023
MFR #SPM-27HTA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SPM-27HTA

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07362023
MFR #SPM-27HTA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    3.0000 in
  • Bolt Center To Center Length
    7.8750 to 9.3750 in
  • Bolt Size
    0.7500 in
  • Bore Diameter
    2-7/16 in
  • Overall Height
    6.2500 in
  • Overall Length
    11.5000 in
  • Overall Width
    2.7500 in
  • Weight
    20.1 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Nomex Seals • High Temperature Synthetic Grease
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Insert Material
    52116 Bearing Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    713509
  • Manufacturer Upc Number
    662461354506
  • Max Operating Temperature
    400 °F
  • Max Rpm
    1100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    13971 lbf
  • Replacement Bearing
    3-27 HT
  • Seal Type
    Nomex Seal
  • Series
    SPM
  • UPC_NO
    662461354506

Overview

Mfr description
SPM-27HTA HIGH TEMP PILLOW BLOCK
  • Nomex Seals
  • High Temperature Synthetic Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought