Motion
SY5130-5U1-C6

SMC CORP OF AMERICA
SY5130-5U1-C6

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 24 V dc, Single Solenoid, One-touch fitting for 6 mm, Push to Connect Threads
Mi Item #07362078
MFR #SY5130-5U1-C6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5130-5U1-C6

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 24 V dc, Single Solenoid, One-touch fitting for 6 mm, Push to Connect Threads
Mi Item #07362078
MFR #SY5130-5U1-C6

Mfr description
SY5130-5U1-C6 VALVE, 5 PORT SOLENOID
  • Flow rate up to 1.0 Cv
  • Possible to drive cylinders up to ø63 at 300 mm/s
  • Low power consumption (0.35 w standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Actuation
    2 position single
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Number Of Solenoids
    Single
  • Series
    SY
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Push to Connect
  • Valve Series
    SY5000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor, Non-polar type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)