Motion
CKG1A63-100YZ-M9BWL

SMC CORP OF AMERICA
CKG1A63-100YZ-M9BWL

CKG1A63-100YZ-M9BWL
MI ITEM #07362164
MFR #CKG1A63-100YZ-M9BWL
Price$349.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1A63-100YZ-M9BWL

CKG1A63-100YZ-M9BWL
MI ITEM #07362164
MFR #CKG1A63-100YZ-M9BWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$349.18/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Bracket 1
    Basic
  • Country of Origin
    CN
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CK1
  • Type
    Clamp Cylinder

Overview

Mfr description
CKG1A63-100YZ-M9BWL
  • Clevis width: 16.5mm, 19.5mm
  • Easy speed adjustment
  • Piping ports are located on three surfaces
  • Air cushion: unclamped, head on

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought