Motion
MFTR-76

PCI
MFTR-76

Flanged Track Roller - 76 mm Roller Dia., 50 mm Roller Width, 98 mm Flange Dia., 0.5510 in Flange Thickness, Single Flanged, Sealed
MI ITEM #07362200
MFR #MFTR-76
List Price$275.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTR-76

Flanged Track Roller - 76 mm Roller Dia., 50 mm Roller Width, 98 mm Flange Dia., 0.5510 in Flange Thickness, Single Flanged, Sealed
MI ITEM #07362200
MFR #MFTR-76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.10/each for your price

Overview

Mfr description
MFTR-76 METRIC YOKE ROLLER FLANGE
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Dual Rubber Lip
  • Dynamic Load Capacity
    17942 lbf
  • Stud Material
    Carbon Steel
  • Stud Length
  • Max Rpm
    2490 rpm
  • Thread Length
    1.5750 in
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    17942 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Hex Size
    0.4724 in
  • Lubrication Type
    Sealed for Life
  • Series
    MFTR
  • Manufacturer Upc Number
    841946128621
  • Weight
    4.774 lbs
  • Outside Diameter
    2.9920 in
  • Overall Width
    52 mm
  • Static Load Capacity
    20000 lbf
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text