Motion
MXQ8C-75Z3-M9PL3

SMC CORP OF AMERICA
MXQ8C-75Z3-M9PL3

MXQ-Z GUIDED CYLINDER with 8 mm Bore Size
Mi Item #07362482
MFR #MXQ8C-75Z3-M9PL3
Price$695.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ8C-75Z3-M9PL3

MXQ-Z GUIDED CYLINDER with 8 mm Bore Size
Mi Item #07362482
MFR #MXQ8C-75Z3-M9PL3

Mfr description
MXQ8C-75Z3-M9PL3 CYLINDER, SLIDE TABLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$695.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in
  • Lead Wire Length
    3 m

Details

  • Adjuster Option
    w/o Adjuster
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    C-75Z3-M9PL3
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Number Of Auto Switches
    3.0
  • Number of Switches
    3.0
  • Options Included
    3M Lead Wire, Axial Piping, M9P Auto Switch
  • Piping Type
    Axial Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    MXQ-Z
  • Stroke Adjuster Type
    No Adjuster
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)