Motion
P2B-SCEZ-115-SHCR-MOD

DODGE
P2B-SCEZ-115-SHCR-MOD

EZ Kleen Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07362508
MFR #P2B-SCEZ-115-SHCR-MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCEZ-115-SHCR-MOD

EZ Kleen Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07362508
MFR #P2B-SCEZ-115-SHCR-MOD

Mfr description
P2BSCEZ115SH-MOD 140149 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    1.6300 in
  • Bolt Center To Center Length
    5.7600 to 6.6800 in
  • Bore Diameter
    1-15/16 in
  • Overall Height
    4.3100 in
  • Overall Length
    8.0000 in
  • Overall Width
    1.9400 in
  • Weight
    5.14 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Aeroshell #7
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6707 lbf
  • Radial Static Load Capacity
    5213 lbf
  • Seal Type
    Triple-Lip Seal w/ Stainless Steel Flinger
  • Series
    210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)