Motion
R3105N-50

GAST MFG
R3105N-50

R3105N-50 - Air Blower
Mi Item #07362858
MFR #R3105N-50
Price$5,085.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
R3105N-50

R3105N-50 - Air Blower
Mi Item #07362858
MFR #R3105N-50

Mfr description
R3105N-50 REGEN EXPL. PROOF BLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,085.10/each

Specifications

Details

  • Flow
    44 cfm at 50hz / 54 cfm at 60hz
  • Lubricated
    no
  • Max Peak Sound
    68 dBa
  • Motor Phase
    1 ph
  • Operating Voltage Range
    110/220-240; 115/208-230
  • Standards Met
    CSA, CE
  • Thermal Protection
    YES
  • Voltage / Hz
    115/208-230, 110/220-240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)