Motion
7607 OLP
Heavy Duty Hose Reel for Low Pressure Air/Water - Designed for use with 3/8 in x 70 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Male Outlet
Mi Item #07363114
MFR #7607 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Low Pressure Air/Water - Designed for use with 3/8 in x 70 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Male Outlet
Mi Item #07363114
MFR #7607 OLP

Mfr description
7607OLP HOSE REEL
  • Series 7000 is very robust and ideal for the most demanding applications
  • The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
  • Guide arm adjusts to three positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    70 ft
  • Overall Height
    20.25 in
  • Overall Length
    19 in
  • Overall Width
    7 in
  • Weight
    40 lbs

Details

  • Application
    Air/Water
  • Description Keyword
    Designed for use with 3/8 in x 70 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567012238
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)