Motion
80124
Non-Impact Socket - 1/4 in Drive Size, 9/16 in Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07363129
MFR #80124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 9/16 in Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07363129
MFR #80124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80124 SKT 9/16 STD 1/4 DR 6PT DW

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    9/16 in
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    1.9375 in
  • Manufacturer Upc Number
    99575801242
  • UPC_NO
    099575801242
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text