Motion
MT7937002
7120 TAP & DIE SET 49 PC EDP# 37002
MI ITEM #07363166
MFR #MT7937002
Price$3,793.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7120 TAP & DIE SET 49 PC EDP# 37002
MI ITEM #07363166
MFR #MT7937002

Mfr description
7120 TAP & DIE SET 49 PC EDP# 37002
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,793.05/each

Specifications

Dimensions

  • Largest Die Thread Size
    1.0000 in
  • Smallest Die Thread Size
    1/4 in
  • Smallest Tap Thread Size
    1/4 in
  • Tap Thread Size
    1/8-27 NPT

Details

  • Chamfer
    Plug
  • Die Material
    Carbon Steel
  • Tap Material
    High Speed Steel
  • Tap Type
    Plug
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)