Motion
W6008-2RS1

SKF
W6008-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
Mi Item #07363191
MFR #W6008-2RS1
Price$382.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W6008-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
Mi Item #07363191
MFR #W6008-2RS1

Mfr description
W 6008-2RS1 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.98/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Weight
    0.42 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped Stainless Steel
  • Closure Type
    Double Sealed
  • Description
    W 6008-2RS1 BRG
  • Finish Coating
    Stainless Steel
  • Long Description
    The W6008-2RS1 is a 40 mm bore radial/deep groove ball bearing with 68 mm OD, 15 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    W6008-2RS1
  • Manufacturer Upc Number
    7316570648621
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14.6 kN
  • Radial Static Load Capacity
    11.4 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    W6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570648621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)