Specifications
Dimensions
- Weight209 g
Details
- Coil SpecificationsStandard
- Manufacturer Product Page
- Pilot TypeInternal Pilot
- PressureStandard (0.7 Mpa)
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
VP342-5TZ1-02A-F VALVE, SOL
- 3 port, pilot poppet type valve
- Available with power saving circuit to reduce power consumption
- Port sizes from 1/8 to 1/2, depending on series
- Thread types: Rc, G, NPT, NPTF