Motion
SDR10T26N3

SIOUX TOOLS
SDR10T26N3

Air Drill Driver - Signature Series, Not Reversible, T Handle Handle, Chuck Size 3/8 in, 2600 rpm Maximum Speed
Mi Item #07363279
MFR #SDR10T26N3
Price$1,116.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10T26N3

Air Drill Driver - Signature Series, Not Reversible, T Handle Handle, Chuck Size 3/8 in, 2600 rpm Maximum Speed
Mi Item #07363279
MFR #SDR10T26N3

Mfr description
SDR10T26N3 T-HANDLE DRILL 3/8 2600 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,116.71/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Hose Size
    0.3750 in, 10 mm
  • Inlet Size
    1/4 in
  • Overall Length
    36.0000 in
  • Tool Weight
    5.6 lbs, 2.5 kg

Details

  • Air Consumption
    35 cfm
  • Air Pressure
    6.2 bar, 90 psi
  • Chuck Style
    Keyed
  • Handle Style
    T Handle
  • Maximum Speed
    2600 rpm
  • Power Rating
    1 hp
  • Reversible
    Not Reversible
  • Series
    Signature Series
  • Warranty
    1 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)