Motion
SDR10T26N4

SIOUX TOOLS
SDR10T26N4

Lever Start T-Handle Drill - Signature, Chuck Size 1/2 in, Horsepower 1 hp, 2600 rpm Maximum Speed
MI ITEM #07363280
MFR #SDR10T26N4
List Price$1,083.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10T26N4

Lever Start T-Handle Drill - Signature, Chuck Size 1/2 in, Horsepower 1 hp, 2600 rpm Maximum Speed
MI ITEM #07363280
MFR #SDR10T26N4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,083.30/each for your price

Overview

Mfr description
SDR10T26N4 T-HANDLE DRILL 1/2 2600 RPM

Specifications

  • Chuck Size
    1/2 in
  • Horsepower
    1 hp
  • Power Rating
    1 hp
  • Maximum Speed
    2600 rpm
  • Variable Speed
    Variable Speed
  • Air Consumption
    35 scfm
  • Series
    Signature
  • Speed
    2600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text