Motion
SDR10T40N3

SIOUX TOOLS
SDR10T40N3

Lever Start T-Handle Drill - Signature, Chuck Size 3/8 in, Horsepower 1 hp, 4000 rpm Maximum Speed
Mi Item #07363281
MFR #SDR10T40N3
Price$1,116.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10T40N3

Lever Start T-Handle Drill - Signature, Chuck Size 3/8 in, Horsepower 1 hp, 4000 rpm Maximum Speed
Mi Item #07363281
MFR #SDR10T40N3

Mfr description
SDR10T40N3 T-HANDLE DRILL 3/8 4000 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,116.71/each

Specifications

Dimensions

  • Chuck Size
    3/8 in

Details

  • Air Consumption
    35 scfm
  • Horsepower
    1 hp
  • Maximum Speed
    4000 rpm
  • Power Rating
    1 hp
  • Series
    Signature
  • Speed
    4000 rpm
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)