Motion
E4630-48
Link-Belt® Troughing Impact Idler - CEMA E Rating, 6 in Roll Diameter, 48 in Belt Width, 35 ° Angle
MI ITEM #07363432
MFR #E4630-48
List Price$5,325.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Impact Idler - CEMA E Rating, 6 in Roll Diameter, 48 in Belt Width, 35 ° Angle
MI ITEM #07363432
MFR #E4630-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,325.74/each for your price

Overview

Mfr description
E4630-48 IDLER

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher Impact
  • Roll Diameter
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    62 x 12 x 20.75 in
  • Mounting Dimension
    57 in
  • Paint System
    Powder Coating
  • Lubrication
    Regreseable
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    196 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text